Motion
26375
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314814
MFR #26375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314814
MFR #26375

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26375 4" SMALL-GRIND KNOTTED WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    1/2-13 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424263757
  • Arbor Size
    1/2 in-13
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.014 in
  • Material
    Stainless Steel
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text