Motion
26400
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314831
MFR #26400
List Price$56.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314831
MFR #26400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.49/each for your price

Overview

Mfr description
26400 4" SMALL GRIND STRINGER BEAD

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    3/8-24 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.2, ANSI B165.1
  • UPC_NO
    622424264006
  • Arbor Size
    3/8 in-24
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Material
    Stainless Steel
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text