Overview
Mfr description
26413 3" KNOTTED WIRE WHEEL
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Full Cable Twist
- Bristle Diameter0.02 in
- Trim Length5/8 in
- Diameter3 in
- Face Width3/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter3/8 in
- Max Rpm25000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO622424264136
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data