Motion
0002649500
TufBrush™ Wheel Brush - 5 in Diam, 3/16 in Width, 12000 rpm
Mi Item #03314856
MFR #0002649500
Price$51.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TufBrush™ Wheel Brush - 5 in Diam, 3/16 in Width, 12000 rpm
Mi Item #03314856
MFR #0002649500

Mfr description
26495 5" KNOTTED STRINGER BEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.27/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5.0000 in
  • Diameter
    5 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.0200 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424264952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)