Motion
26867
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 4500 RPM
MI ITEM #03314859
MFR #26867
List Price$618.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 4500 RPM
MI ITEM #03314859
MFR #26867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$618.25/each for your price

Overview

Mfr description
26867 10" WIDE FACE KNOTTED WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-3/4 in
  • Diameter
    10 in
  • Face Width
    1-3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424268677
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text