Motion
0002692700
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #03314861
MFR #0002692700
Your Price$36.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #03314861
MFR #0002692700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.47/each(List $41.94)

Overview

Mfr description
26927 3" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.014 in
  • Trim Length
    5/8 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424269278
  • Arbor Size
    3/8 in
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.014 in
  • Material
    Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text