Motion
0002725000
Wheel Brush - 10.0000 in Diam, 1 in Arbor Dia, 0.3750 in, 9.52 mm Width, 8500 rpm
Mi Item #03314865
MFR #0002725000
Price$122.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 1 in Arbor Dia, 0.3750 in, 9.52 mm Width, 8500 rpm
Mi Item #03314865
MFR #0002725000

Mfr description
27250 10" KNOTTED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.78/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Bristle Diameter
    0.025 in
  • Brush Diameter
    10.0000 in
  • Center Hole Diameter
    1.0000 in
  • Diameter
    10.0000 in
  • Face Width
    0.3750 in, 9.52 mm
  • Filament Wire Diameter
    0.0230 in
  • Filament Wire Diameter Range
    0.0230 in
  • Fill Diameter
    10.0000 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter
    10.0000 in
  • Trim Length
    2.6875 in | 68.26 mm
  • Unthreaded Arbor Diameter
    1 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    27250
  • Material
    Steel Wire
  • Max Rpm
    8500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424272506
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)