Motion
0003000500
End Brush - Steel Bristle, Knotted Type, 0.5000 in Brush Dia, 22000 rpm Max
Mi Item #03314868
MFR #0003000500
Price$43.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Type, 0.5000 in Brush Dia, 22000 rpm Max
Mi Item #03314868
MFR #0003000500

Mfr description
30005 1/2" KNOTTED END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.07/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1/2 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.0140 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    End
  • Fill Material
    Steel
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)