Motion
0003001800
End Brush - Steel Bristle, Knotted Type, 1 in Brush Dia, 20000 rpm Max
Mi Item #03314873
MFR #0003001800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Type, 1 in Brush Dia, 20000 rpm Max
Mi Item #03314873
MFR #0003001800

Mfr description
30018 1" KNOTTED END BRUSH
  • Fill material: Steel
  • Max rpm: 20,000
  • Applications: Spot cleaning or facing, removal of slag, rust or scale, cleaning pipe ID, deburring or flash removal, cleaning of dies, molds and tooling, pipeline cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Fill Diameter
    0.0200 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    End
  • Fill Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)