Motion
0003001900
End Brush - Stainless Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
MI ITEM #03314874
MFR #0003001900
Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
MI ITEM #03314874
MFR #0003001900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.66/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1/2 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.0100 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300193

Overview

Mfr description
30019 1/2" SOLID FACE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought