Motion
0003002500
End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #03314878
MFR #0003002500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #03314878
MFR #0003002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    2.7500 in
  • Brush Diameter
    1.0000 in
  • Brush Length
    2.7500 in
  • Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    1.0000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    2-7/8 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    0003002500
  • Material
    Stainless Steel Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300254
  • Wire Type
    Stainless Steel

Overview

Mfr description
30025 1" SOLID FACE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought