Motion
0003002900
End Brush - Steel Bristle, Knotted Type, 0.5000 in Brush Dia, 22000 rpm Max
MI ITEM #03314881
MFR #0003002900
List Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Type, 0.5000 in Brush Dia, 22000 rpm Max
MI ITEM #03314881
MFR #0003002900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.77/each for your price

Overview

Mfr description
30029 1/2" KNOTTED END BRUSH

Specifications

  • Type
    End
  • Diameter
    0.5000 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    0.2500 in
  • Overall Length
    2-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Coated Housing
    Coated
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424300292
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought