Motion
30034
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #03314883
MFR #30034
List Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #03314883
MFR #30034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.26/each for your price

Overview

Mfr description
30034 3/4" KNOTTED END BRUSH

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1-1/8 in
  • Overall Length
    2-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Coated Housing
    Coated
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424300346
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text