Motion
0003005900
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
Mi Item #03314891
MFR #0003005900
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
Mi Item #03314891
MFR #0003005900

Mfr description
EB 3/4"OD,.010CR AB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.39/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/4 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.0100 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)