Motion
30065
End Brush - Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #03314892
MFR #30065
Your Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #03314892
MFR #30065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.28/each(List $20.71)

Overview

Mfr description
30065 1" SOLID FACE END BRUSH

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0100 in
  • Fill Material
    Steel
  • Overall Length
    2-7/8 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Brush Type
    End
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424300650
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text