Motion
0003007400
End Brush - Brass Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #03314894
MFR #0003007400
Price$21.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #03314894
MFR #0003007400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Fill Diameter
    0.0140 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Brass
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300742

Overview

Mfr description
30074 1" SOLID FACE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought