Motion
30104
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1/2 in Brush Dia, 22000 RPM Max
MI ITEM #03314901
MFR #30104
List Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1/2 in Brush Dia, 22000 RPM Max
MI ITEM #03314901
MFR #30104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.18/each for your price

Overview

Mfr description
30104 1/2" KNOTTED END BRUSH

Specifications

  • Type
    End
  • Diameter
    1/2 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Overall Length
    2-1/2 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424301046
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text