Motion
0003012100
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
MI ITEM #03314908
MFR #0003012100
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
MI ITEM #03314908
MFR #0003012100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/4 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.0060 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Coated Housing
    Coated
  • Fill Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424301213

Overview

Mfr description
30121 3/4" SOLID FACE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought