Motion
0003014500
Pilot End Brush - Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
MI ITEM #03314916
MFR #0003014500
Price$44.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot End Brush - Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
MI ITEM #03314916
MFR #0003014500

Mfr description
30145 1/2" PILOT BONDING END BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.12/each

Specifications

Dimensions

  • Bristle Diameter
    0.004 in
  • Bristle Length
    2.2500 in
  • Brush Diameter
    0.5000 in
  • Brush Length
    2.2500 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0040 in
  • Filament Wire Diameter Range
    0.0040 in
  • Fill Diameter
    0.5000 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    2-1/4 in
  • Pilot Diameter
    3/32 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Shank
  • Bridled
    Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0003014500
  • Material
    Steel Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Pilot End
  • UPC_NO
    622424301459
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)