Motion
30228
End Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 15000 rpm Max
MI ITEM #03314925
MFR #30228
Your Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 15000 rpm Max
MI ITEM #03314925
MFR #30228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.90/each(List $19.44)

Overview

Mfr description
30228 3" CIRCULAR END BRUSH

Specifications

  • Type
    End
  • Diameter
    3 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1.0000 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0140 in
  • Fill Material
    Steel
  • Mount Type
    Shank
  • Max Rpm
    15000 rpm
  • Brush Type
    End
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424302289
  • Brush Diameter
    3.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text