Motion
0003023300
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 15000 rpm Max
Mi Item #03314930
MFR #0003023300
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 15000 rpm Max
Mi Item #03314930
MFR #0003023300

Mfr description
EB FLR 3/4"ID,.005CR SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.37/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1-1/2 in
  • Diameter
    1.5000 in
  • Fill Diameter
    0.0050 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1.0000 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424302333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)