Motion
30261
End Brush - Steel Bristle, 0.1875 in Brush Dia, 10000 rpm Max
MI ITEM #03314939
MFR #30261
Your Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, 0.1875 in Brush Dia, 10000 rpm Max
MI ITEM #03314939
MFR #30261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.82/each(List $28.53)

Overview

Mfr description
30261 3/16" PENCIL TYPE END BRUSH

Specifications

  • Diameter
    3/16 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0104 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0100 in
  • Fill Material
    Steel
  • Overall Length
    2-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    10000 rpm
  • Brush Type
    End
  • Grade
    Light Duty
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424302616
  • Brush Diameter
    3/16 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text