Motion
30265
End Brush - Stainless Steel Bristle, 1/4 in Brush Dia, 10000 RPM Max
MI ITEM #03314943
MFR #30265
List Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, 1/4 in Brush Dia, 10000 RPM Max
MI ITEM #03314943
MFR #30265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.16/each for your price

Overview

Mfr description
30265 1/4" PENCIL TYPE END BRUSH

Specifications

  • Diameter
    1/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.0104 in
  • Shank Diameter
    5/16 in
  • Overall Length
    2-3/8 in
  • Mount Type
    Shank
  • Max Rpm
    10000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424302654
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text