Overview
Mfr description
30275 1" SYNTHETIC FILL END BRUSH
Specifications
- TypeEnd
- Diameter1 in
- Bristle MaterialPolypropylene
- Bristle TypeStraight
- Trim Length1-5/8 in
- Shank Diameter1/4 in
- Overall Length3-1/4 in
- Mount TypeShank
- Max Rpm12000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO622424302753
- Product TypeEnd Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data