Motion
30285
End Brush - Silicon Carbide-Coated Nylon Bristle, Straight Type, 1/2 in Brush Dia, 19000 RPM Max
MI ITEM #03314949
MFR #30285
List Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Silicon Carbide-Coated Nylon Bristle, Straight Type, 1/2 in Brush Dia, 19000 RPM Max
MI ITEM #03314949
MFR #30285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.93/each for your price

Overview

Mfr description
30285 1/2" ABRASIVE END BRUSH

Specifications

  • Type
    End
  • Diameter
    1/2 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Grit Number
    120
  • Overall Length
    2-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    19000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424302852
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text