Motion
0003029300
End Brush - Silicon Carbide-Coated Nylon Bristle, Straight Type, 1.0000 in Brush Dia, 19000 rpm Max
MI ITEM #03314951
MFR #0003029300
Price$26.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Silicon Carbide-Coated Nylon Bristle, Straight Type, 1.0000 in Brush Dia, 19000 rpm Max
MI ITEM #03314951
MFR #0003029300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.32/each

Specifications

Dimensions

  • Bristle Length
    2.7500 in
  • Brush Diameter
    1.0000 in
  • Brush Length
    2.7500 in
  • Diameter
    1.0000 in
  • Fill Diameter
    1.0000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Shank
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Silicon Carbide
  • Grit Number
    120
  • Manufacturer Stock Number
    0003029300
  • Material
    Silicon Carbide
  • Max Rpm
    19000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424302937

Overview

Mfr description
30293 1" ABRASIVE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought