Motion
0003055900
End Brush - Steel Bristle, Crimped Type, 0.3750 in Brush Dia, 20000 rpm Max
Mi Item #03315002
MFR #0003055900
Price$26.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 0.3750 in Brush Dia, 20000 rpm Max
Mi Item #03315002
MFR #0003055900

Mfr description
30559 3/8" CRIMPED TY END BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.50/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Bristle Length
    2.6875 in
  • Brush Diameter
    0.3750 in
  • Brush Length
    2.6875 in
  • Diameter
    0.3750 in
  • Filament Wire Diameter
    0.0100 in
  • Filament Wire Diameter Range
    0.0100 in
  • Fill Diameter
    0.3750 in
  • Outside Diameter
    0.3750 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Encapsulated Bristles
    Yes
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0003055900
  • Material
    Steel Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424305594
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)