Motion
30607
End Brush - Steel Bristle, Encapsulated Crimped Type, 3/4 in Brush Dia, 15000 RPM Max
MI ITEM #03315007
MFR #30607
Your Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Encapsulated Crimped Type, 3/4 in Brush Dia, 15000 RPM Max
MI ITEM #03315007
MFR #30607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.38/each(List $31.49)

Overview

Mfr description
EB TY 3/4"OD,.010CR AB

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-5/8 in
  • Mount Type
    Shank
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424306072
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text