Motion
30612
End Brush - Steel Bristle, Encapsulated Crimped Type, 1.0000 in Brush Dia, 13000 rpm Max
MI ITEM #03315010
MFR #30612
Your Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Encapsulated Crimped Type, 1.0000 in Brush Dia, 13000 rpm Max
MI ITEM #03315010
MFR #30612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.54/each(List $37.42)

Overview

Mfr description
30612 1" ENCAPSULATED END BRUSH

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0100 in
  • Fill Material
    Steel
  • Overall Length
    2-5/8 in
  • Mount Type
    Shank
  • Max Rpm
    13000 rpm
  • Brush Type
    End
  • Grade
    Standard Duty
  • Specification
    ANSI B165.2, ANSI B165.1
  • UPC_NO
    622424306126
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text