Motion
30619
End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 0.7500 in Brush Dia, 15000 rpm Max
MI ITEM #03315013
MFR #30619
Your Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 0.7500 in Brush Dia, 15000 rpm Max
MI ITEM #03315013
MFR #30619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.79/each(List $36.56)

Overview

Mfr description
EB TY 3/4"OD,.010CR SS

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0100 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2-5/8 in
  • Mount Type
    Shank
  • Max Rpm
    15000 rpm
  • Brush Type
    End
  • Grade
    Standard Duty
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424306195
  • Brush Diameter
    3/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text