Motion
0003066100
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 20000 rpm Max
MI ITEM #03315017
MFR #0003066100
Your Price$32.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 20000 rpm Max
MI ITEM #03315017
MFR #0003066100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.01/each(List $36.82)

Overview

Mfr description
30661 2" ENCAPSULATED FLARED END BRUSH

Specifications

  • Type
    End
  • Diameter
    2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Shank Diameter
    0.2500 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424306614
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text