Motion
32002
MI ITEM #03315019
MFR #32002
List Price$152.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315019
MFR #32002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.61/each for your price

Overview

Mfr description
32002 4" BLACK ENCAPSULATED CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424320023
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text