Motion
0003200600
Cup Brush - Steel Material, Crimped, 2 in Diam., Shank Mount
MI ITEM #03315021
MFR #0003200600
Price$31.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 2 in Diam., Shank Mount
MI ITEM #03315021
MFR #0003200600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.93/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    2.0000 in
  • Diameter  
    2 in
  • Fill Diameter
    0.0140 in
  • Shank Diameter  
    0.2500 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Max Rpm
    10500 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424320061

Overview

Mfr description
32006 2" CRIMPED WIRE CUP BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought