Motion
32012
Cup Brush - Steel Material, Crimped, 2.5000 in Diam., Shank Mount
MI ITEM #03315022
MFR #32012
Your Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 2.5000 in Diam., Shank Mount
MI ITEM #03315022
MFR #32012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.26/each(List $45.15)

Overview

Mfr description
32012 2-1/2" CRIMPED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    5/8 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    622424320122
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Diameter
    2-1/2 in
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Fill Diameter
    0.0100 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text