Overview
Mfr description
32027 2-3/4" SMALL-GRIND CUP BRUSH
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length1 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO622424320276
- Max Rpm14000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data