Overview
Mfr description
32046 2-1/2" CRIMPED WIRE CUP BRUSH
Specifications
- Bristle MaterialBrass
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length5/8 in
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO622424320467
- Max Rpm4500 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data