Overview
Mfr description
32061 3-1/2" CRIMPED WIRE CUP BRUSH
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO622424320610
- Max Rpm14000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data