Motion
0003207200
Cup Brush - Stainless Steel Material, Crimped, 2.0000 in Diam., Shank Mount
MI ITEM #03315052
MFR #0003207200
Price$51.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 2.0000 in Diam., Shank Mount
MI ITEM #03315052
MFR #0003207200

Mfr description
32072 2" CRIMPED WIRE CUP BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.27/each

Specifications

Dimensions

  • Bristle Diameter  
    0.008 in
  • Brush Diameter
    2.0000 in
  • Diameter  
    2.0000 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Shank Diameter  
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    0003207200
  • Material
    Stainless Steel Wire
  • Max Rpm
    10500 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Cup Brush
  • UPC_NO
    622424320726
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)