Motion
32127
MI ITEM #03315059
MFR #32127
List Price$122.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315059
MFR #32127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.77/each for your price

Overview

Mfr description
32127 4" ABRASIVE CUP BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    320
  • Trim Length
    1-1/2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424321273
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text