Motion
0003213100
Cup Brush - Silicon Carbide-Coated Nylon Material, Straight, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315060
MFR #0003213100
Price$158.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Silicon Carbide-Coated Nylon Material, Straight, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315060
MFR #0003213100

Mfr description
32131 6" ABRASIVE CUP BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.49/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    5/8 in-11
  • Outside Diameter
    6.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Threaded
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    5/8 in-11 Threaded
  • Fill Material
    Silicon Carbide
  • Grit Number
    120
  • Manufacturer Stock Number
    0003213100
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    5/8 in-11 Thread
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Cup Brush
  • UPC_NO
    622424321310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)