Motion
32132
MI ITEM #03315061
MFR #32132
List Price$191.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315061
MFR #32132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.24/each for your price

Overview

Mfr description
32132 6" ABRASIVE CUP BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424321327
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.2, ANSI B165.1
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text