Motion
32133
MI ITEM #03315062
MFR #32133
List Price$153.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315062
MFR #32133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.87/each for your price

Overview

Mfr description
32133 6" ABRASIVE CUP BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    320
  • Trim Length
    1-1/2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424321334
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text