Motion
0003213800
Cup Brush - Silicon Carbide Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03315065
MFR #0003213800
Price$101.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Silicon Carbide Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03315065
MFR #0003213800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.24/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Brush Diameter
    6.0000 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Silicon Carbide
  • Grit Number
    80
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424321389

Overview

Mfr description
32138 6" ABRASIVE CUP BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought