Motion
0003214400
Cup Brushe - Stainless Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount
MI ITEM #03315067
MFR #0003214400
Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brushe - Stainless Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount
MI ITEM #03315067
MFR #0003214400

Mfr description
32144 6" CRIMPED WIRE CUP BRUSH
  • For light- and medium-duty applications on a variety of high speed air and electric tools
  • Smooth, responsive cutting action at all speeds on a variety of jobs
  • Threaded arbor: 5/8-11NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.46/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Brush Diameter
    6.0000 in
  • Diameter  
    6 in
  • Fill Diameter
    0.0200 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Max Rpm
    7000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    622424321440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)