Overview
Mfr description
32146 2-1/2" ABRASIVE CUP BRUSH
Specifications
- Bristle MaterialSilicon Carbide-Coated Nylon
- Bristle TypeStraight
- Flared BristlesFlared
- Trim Length1 in
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO622424321464
- Max Rpm5000 rpm
- SpecificationANSI B165.2, ANSI B165.1
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data