Overview
Mfr description
32631 3-1/2" ENCAPSULATED CUP BRUSH
Specifications
- Bristle MaterialSteel
- Bristle TypeEncapsulated Crimped
- Bristle Diameter
- Trim Length1 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO622424326315
- Max Rpm7500 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data