Overview
Mfr description
33005 3-1/2" KNOTTED WIRE CUP BRUSH
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Trim Length1-3/8 in
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO622424330053
- Max Rpm7500 rpm
- SpecificationANSI B165.2, ANSI B165.1
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data