Motion
0003301100
Cup Brush - Steel Material, Knotted, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315092
MFR #0003301100
Price$106.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315092
MFR #0003301100

Mfr description
33011 6" KNOTTED WIRE CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.72/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    6.0000 in
  • Diameter  
    6 in
  • Fill Diameter
    0.0140 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424330114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)