Motion
33045
MI ITEM #03315105
MFR #33045
List Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315105
MFR #33045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.04/each for your price

Overview

Mfr description
33045 3-1/2" KNOTTED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424330459
  • Max Rpm
    7500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text