Motion
0003338400
Cup Brush - Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315137
MFR #0003338400
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03315137
MFR #0003338400

Mfr description
33384 2-3/4" SMALL-GRIND KNOTTED CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    2.7500 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424333849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)